
Spiral Pin, PK5
Mfr # 26907
Zoro # G5368255
product price: $7.89
/pk 5, $1.58/eaKey Features
For Use With
1224 Pipe and Bolt Threading Machine, 535 Euro Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
26092
Product Type
Drive Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26907
Zoro #
G5368255
UPC #
095691269072
Country of Origin
United States
Details
Item
Spiral Pin
For Use With
1224 Pipe and Bolt Threading Machine, 535 Euro Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
26092
Product Type
Drive Pin
Compatible Mfr. Model No.
26092
Number of Pieces
5
Compatible Threader Series
1224
Compatible Threader Mfr. Model No.
26092
Compatible Manufacturer Part Number
26092
Compatible Threader Manufacturer Part Number
26092
Description
Spiral Pin, Compatible Threader Grainger Part Number 4CW39, Compatible Threader Manufacturer Part Number 26092, Compatible Threader Series 1224, Product Type Drive Pin, Fits Brand Ridgid, For Use With 1224 Pipe and Bolt Threading Machine, 535 Euro Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine, Impact Rated No, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.