Zoro Homepage

Spiral Saw Tooth Cutter, 4 In. W, Steel

  • Mfr # 98040

  • Zoro # G0649941


product price: $55.89
/ea

Key Features

For Use With
K-1500B/23717, Mfr. No. K-1500A/23712
Material
Steel
Connection Size
1 1/4 in
Size
4 in W
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98040
Zoro #
G0649941
UPC #
095691980403
Country of Origin
United States

Dimensions

Connection Size
1 1/4 in
Size
4 in W
size
4" W
Overall Length
4 in
Cutter Length
4 in
Minimum Drain Line Inside Diameter
4 in

Details

Item
Spiral Saw Tooth Cutter
For Use With
K-1500B/23717, Mfr. No. K-1500A/23712
Material
Steel
Number of Pieces
1
Includes
Blade, Blade Holder, Female Coupling
Number of Blades
2
Application
Sectional Machine Cables
Compatible Cleaner Manufacturer Part Number
K-1500B/23717, K-1500A/23712
Cutter Type
Sharktooth Cutter
Head Type
Sharktooth Cutter
Product Type
Cutters
Compatible Cleaner Series
K-1500, K-1500G, K-1500SP
Coupling Type
Female

Description

Spiral Saw Tooth Cutter, Head Type Sharktooth Cutter, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, Connection Size 1 1/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 4 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number K-1500B/23717, K-1500A/23712, Application Sectional Machine Cables, Coupling Type Female, Cutter Length 4 in, Cutter Type Sharktooth Cutter, For Use With K-1500B/23717, Mfr. No. K-1500A/23712, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.