Zoro Homepage

Springs, PK5

  • Mfr # 34090

  • Zoro # G4222149


product price: $5.19
/pk 5, $1.04/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Wood
Height
11
Length
10
Width
10
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34090
Zoro #
G4222149
UPC #
095691340900
Country of Origin
United States

Dimensions

Height
11
Length
10
Width
10

Details

Item
Springs,PK5
Material
Wood
Color
Brown

Description

Springs,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.