Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stand, Wheel&Tray

  • Mfr # 92462

  • Zoro # G1077684


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Tool Tray, Wheels For Easy Transport
Overall Width
40 in
Overall Depth
25 in
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92462
Zoro #
G1077684
UPC #
095691924629
Country of Origin
United States

Dimensions

Overall Width
40 in
Overall Depth
25 in
Overall Height
32 in
Wheel Dia.
16 in
Overall Length
25 in
Wheel Diameter
16 in

Details

Item
Cart
Material
Steel
Features
Tool Tray, Wheels For Easy Transport
For Use With
5A191, 3RY43, 3FE64 and 4CW39 Pipe Threading Machines
Load Capacity
400 lb.
Pipe Threading Product Grouping
Pipe Threading Machine Stands
Max. Leg Spread
21 in
Pipe Threading - Item
Threading Machine Stand
Stand Type
Portable With Tray
Stand/Cart Capacity
400 lb
For Use With Mfr. Model Number
3FE64, 3RY43, 4CW39, 5A191
Wheel Type
Rubber
Number of Legs
2
Threading Stand Type
Cart
Weight
103 lb
Product Type
Cart
Wheel Material
Rubber
Weight Capacity
400 lb
Compatible Threader Series
300, 535, 1224
Leg Spread
21 in

Description

Cart, Product Type Cart, Compatible Threader Series 300, 535, 1224, Weight Capacity 400 lb, Folding Dimensions Not Applicable, Compatible Grainger Part Number 3FE64, 3RY43, 4CW39, 5A191, Features Tool Tray, Wheels For Easy Transport, Leg Spread 21 in, Material Steel, Number of Legs 2, Overall Height 32 in, Overall Length 25 in, Overall Width 40 in, Weight 103 lb, Wheel Diameter 16 in, Wheel Material Rubber, Wheel Type Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.