Zoro Homepage

Standard Cable Kit, Model A-61

  • Mfr # 61630

  • Zoro # G3967358


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Max. Run
150 ft. (Cable)
Voltage
115V
Application
Cleans Laundry Tubs, Floor Drains, Roof Vents, Stack Lines
HP
1/2
Includes
Standard Equipment Cable Kit for K-60-SE, Includes: Five Sections C-10, 78" x 15 ft. Cable A-8 Cable Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61630
Zoro #
G3967358
UPC #
095691616302
Country of Origin
United States

Dimensions

size
7/8" x 15 ft. (Cable)

Details

Max. Run
150 ft. (Cable)
Voltage
115V
Application
Cleans Laundry Tubs, Floor Drains, Roof Vents, Stack Lines
HP
1/2
Includes
Standard Equipment Cable Kit for K-60-SE, Includes: Five Sections C-10, 78" x 15 ft. Cable A-8 Cable Carrier
Standards
UL and CSA
Operating Speed
600 rpm
Hz
60
Item
Standard Cable Kit,Model A-61

Description

Standard Cable Kit,Model A-62, Product Type Standard Cable Kit,Model A-62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.