Zoro Homepage

Straight Flute Hand Tap, 2"-11 1/2, Taper, 7 Flutes

  • Mfr # 35855

  • Zoro # G3966840


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-11 1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Style
Straight Flute (Hand)
Series
35815
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35855
Zoro #
G3966840
UPC #
095691358554
Country of Origin
United States

Dimensions

Tap Thread Size
2"-11 1/2
75% Thread Drill Size
2.2031 in
Thread Size
2"-11 1/2
Drill Bit Size
2 13/64 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Style
Straight Flute (Hand)
Series
35815
Tap Material
Carbon Steel
Thread Direction
Right Hand
Threads per Inch
11.5
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Standard
NPT
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 2 In.-11 1/2, NPT, Carbon Steel, Right Hand, 75 Percent Thread Drill Size 2.2031 in, Number of Flutes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.