Zoro Homepage

Strap, 30 In

  • Mfr # 32025

  • Zoro # G8418471


product price: $39.99
/ea

Key Features

Fits Brand
Ridgid
For Use With Mfr. Model Number
31345
Impact Rated
No
Overall Length
24 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32025
Zoro #
G8418471
UPC #
095691320254
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
1 1/8 in
For Maximum Outside Diameter
5 1/2 in
For Minimum Outside Diameter
2 in

Details

Item
Replacement Strap
Fits Brand
Ridgid
For Use With Mfr. Model Number
31345
Impact Rated
No
Material
Nylon
Compatible Mfr. Model Number
31350

Description

Replacement Strap, Nylon, Overall Length 24 in, Overall Width 1 1/8 in, For Minimum Outside Diameter 2 in, For Maximum Outside Diameter 5 1/2 in, Compatible Mfr. Model Number 31350, Compatible with Brand and Series Ridgid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.