Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Wrench, 3-1/2 In Dia Cap

  • Mfr # 31340

  • Zoro # G2678453


product price: $52.49
/ea

Key Features

Handle Material
Aluminum
Strap Material
Nylon
Handle Type
I-Beam
Application
For Any Polished Pipe
Handle Length
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31340
Zoro #
G2678453
UPC #
095691313409
Country of Origin
United States

Dimensions

Handle Length
11 3/4 in
Outside Dia. Tubing
3 1/2 in
Strap Length
17 in
Strap Width
1 1/8 in
For Tubing Maximum Outside Diameter
3 1/2 in
For Outside Diameter
3 1/2 in

Details

Item
Strap Wrenches
Pipe Capacity
2 in
Handle Material
Aluminum
Strap Material
Nylon
Handle Type
I-Beam
Application
For Any Polished Pipe
Nonsparking
Yes
Strap Wrench Type
Strap Wrench
Handle Color
Gray
Non-Magnetic
No
Strap Color
Gray

Description

The RIDGID 31340 Strap Wrench is the perfect tool for any job involving polished pipes. It will give you a secure grip and it is designed to make the task easier. This strap wrench has an outside diameter of 3 1/2 in., with a 2 in. pipe capacity. The aluminum handle offers a comfortable grip, while the 11 3/4 in. length gives you more leverage when working on tough jobs. The strap width measures 1 1/8 in., and its 17 in. strap length provides greater control over the tool itself. It has been designed to fit tubing with a maximum outside diameter of 3 1/2". If you need to remove polished pipes, the RIDGID 31340 Strap Wrench is what you need for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.