Zoro Homepage

Strap Wrench, 48 In Length, for 5 In Pipe

  • Mfr # 31365

  • Zoro # G5370391


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Ridgid
For Use With Mfr. Model Number
31365
Strap Width
1 3/4 in
Handle Length
18 in
Nonsparking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31365
Zoro #
G5370391
UPC #
095691313652
Country of Origin
United States

Dimensions

Strap Width
1 3/4 in
Handle Length
18 in
Strap Length
48 in
For Tubing Maximum Outside Diameter
12 in
For Outside Diameter
12 in

Details

Item
Strap Wrench, 48"L, for 5" Pipe
Fits Brand
Ridgid
For Use With Mfr. Model Number
31365
Nonsparking
Yes
Strap Wrench Type
Strap Wrench
Non-Magnetic
No
Pipe Capacity
5 in
Handle Color
Gray
Strap Material
Nylon
Handle Material
Aluminum
Strap Color
Gray

Description

The Ridgid 31365 Strap Wrench is a lightweight tool designed to fit 5" pipe. It has an 18 in. handle and a 48 in. strap length, making it easy to use on long pipes. The 1 3/4 in. wide strap can be adjusted with the push of a button for quick and easy tightening and loosening around the pipe you are working on. Designed for Ridgid brand tubing, this aluminum wrench fits 5" diameter piping with an outside diameter of 12". It has a gray handle made from aluminum, which makes it light enough to carry around while still providing durability and strength when using it on larger piping jobs. This Ridgid Strap Wrench is ideal for those who work with 5" tubing on their projects because of its quality design that will help you complete your job quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.