
Strap Wrench, 5-1/4 In Dia Cap
Mfr # 31370
Zoro # G0739067
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Handle Material
Aluminum
Handle Length
18 in
Strap Length
29 1/4 in
Handle Type
I-Beam
Application
For Plastic Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31370
Zoro #
G0739067
UPC #
095691313706
Country of Origin
United States
Dimensions
Handle Length
18 in
Strap Length
29 1/4 in
Strap Width
1 3/4 in
Outside Dia. Tubing
5 1/4 in
For Outside Diameter
5 1/2 in
For Tubing Maximum Outside Diameter
5 1/2 in
Details
Item
Strap Wrench
Pipe Capacity
5 in
Handle Material
Aluminum
Handle Type
I-Beam
Application
For Plastic Pipe
Strap Material
Nylon
Strap Color
Gray
Strap Wrench Type
Strap Wrench
Nonsparking
Yes
Non-Magnetic
No
Handle Color
Gray
Description
Strap Wrench, For Outside Diameter 5 1/2 in, Handle Length 18 in, Strap Width 1 3/4 in, Strap Material Nylon, Handle Material Aluminum, Strap Length 29 1/4 in, Pipe Capacity 5 in, For Tubing Maximum Outside Diameter 5 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.