Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Wrench, 5 in Capacity, 18 in handle, 29 1/4 in Strap

  • Mfr # 31360

  • Zoro # G0872277


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Strap Width
1 3/4 in
Handle Length
18 in
Handle Type
I-Beam
Pipe Capacity
5 in
Strap Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31360
Zoro #
G0872277
UPC #
095691313607
Country of Origin
United States

Dimensions

Strap Width
1 3/4 in
Handle Length
18 in
Strap Length
29 1/4 in
Outside Dia. Tubing
7 in
For Outside Diameter
7 in
For Tubing Maximum Outside Diameter
7 in

Details

Item
Strap Wrench
Handle Type
I-Beam
Pipe Capacity
5 in
Strap Material
Nylon
Handle Material
Aluminum
Application
For Any Polished Pipe
Nonsparking
Yes
Strap Wrench Type
Strap Wrench
Non-Magnetic
No
Handle Color
Gray
Strap Color
Gray

Description

With the RIDGID 31360 Strap Wrench, you can quickly and easily remove a pipe with a diameter of up to 5 in. This strap wrench is perfect for anyone who works with polished pipes. The woven nylon polyurethane handle provides an excellent grip on the tool. It also has a strap length of 29 1/4 in., strap width of 1 3/4 in., and outside tubing diameter of 7 in. Made for use on 7" outside diameter, this strap wrench is perfect for any job that requires quick action. With its 18" handle length, you will have complete control over the tool as you work. When it comes to working with polished pipes, there is no better option than the RIDGID 31360 Strap Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.