
Tap, 1/2 Npt E5115
Mfr # 35830
Zoro # G7468325
product price: $36.69
/eaKey Features
Fits Brand
Ridgid
For Use With Mfr. Model Number
35830
Material
Carbon Steel
Compatible with Manufacturer Model Number
35830
Compatible with Brand
Ridgid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35830
Zoro #
G7468325
UPC #
095691358301
Country of Origin
United States
Details
Item
Pipe Tap
Fits Brand
Ridgid
For Use With Mfr. Model Number
35830
Material
Carbon Steel
Compatible with Manufacturer Model Number
35830
Compatible with Brand
Ridgid
For Use with Mfr Model Number
35830
Compatible Manufacturer Part Number
35830
Compatible with Mfr. Model No.
35830
Compatible Manufacturer Model Number
35830
Compatible with Manufacturer Model No.
35830
Compatible Pump Manufacturer Part Number
35830
Compatible Mfr. Model Number
35830
Description
Pipe Tap, Thread Size 1/2 In.-14, NPT, Overall Length 2 1/2 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 1 1/4 in, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.