Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, 62530 1/2 X 1/16 X 25Ft

  • Mfr # 62530

  • Zoro # G4213380


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 ft
Thickness
1/16 in
Capacity
3/4" - 1-1/2"
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62530
Zoro #
G4213380
UPC #
095691625304
Country of Origin
United States

Dimensions

Overall Length
25 ft
Thickness
1/16 in
Width
1/2 in

Details

Item
Sewer Tape
Capacity
3/4" - 1-1/2"

Description

Tape, 62530 1/2 X 1/16 X 25Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.