Tecumseh Screw, PK2
Mfr # 91302
Zoro # G2880669
product price: $4.89
/pk 2, $2.45/eaKey Features
Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
24853, 26998
Product Type
Hex Head Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91302
Zoro #
G2880669
UPC #
095691913029
Country of Origin
China
Details
Item
Screw
Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
24853, 26998
Product Type
Hex Head Screw
Compatible Cleaner Series
K-1500G, K-400
Compatible Cleaner Manufacturer Part Number
K-1500G, K-400
For Use With
Drain Cleaning Machines
Description
Screw, Product Type Hex Head Screw, Compatible Cleaner Manufacturer Part Number K-1500G, K-400, Compatible Cleaner Series K-1500G, K-400, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.