Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid THREADING MACH 1224 220V NPT 29858

THREADING MACH 1224 220V NPT (Discontinued)

  • Mfr # 29858
  • Zoro # G404338232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29858
Zoro #
G404338232
UPC #
95691298584
Country of Origin
United States

Dimensions

Length
48
Width
33
Height
26

Description

High capacity and heavy-duty power. The Model 1224 Threading Machine works on a wide-variety of pipe materials and sizes -- from 1/2 to 4-inch diameter steel, stainless, plastic-coated and galvanized pipe and conduit -- for the ultimate performance. 220/240V 1-1/2 HP induction motor connected to a two-speed gear box that lets you customize the RPMs ideal for the thread size.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.