Threading Machine Die Head, Machine, Alloy

  • Mfr # 84532

  • Zoro # G1809300


product price:  $799.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Thread Direction
Right Hand
Features
Universal Dies Used
Threads per Inch
11 1/2, 14
Oil Through Head
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84532
Zoro #
G1809300
UPC #
095691845320
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1/2 in to 2 in
Maximum Compatible Pipe Size
2 in
Minimum Compatible Pipe Size
1 in

Details

Item
Power Threading Machines
Thread Type
NPT
Thread Direction
Right Hand
Features
Universal Dies Used
Threads per Inch
11 1/2, 14
Oil Through Head
Yes
Pipe Threading Product Grouping
Pipe Threading Die Heads
Die Head Opening Type
Automatic
For Use With Pipe Threader Series
1215, 1233, 1822, 300, 300 Compact, 535, 535A
Pipe Thread Type
NPT
Nominal Conduit/Pipe
1/2" to 2"
For Use With
1233, 1822, 535, 535A, Mfr. No. 1215
Operation
Machine
Die Material/Type
Alloy
Pipe Threading - Item
Threading Machine Die Head
Application
Pipe
Head Opening Type
Semi-Automatic
Through-the-Head Oiling
Yes
Compatible Thread Direction
Right Hand
Compatible Threader Series
1215, 300, 535
Compatible Mfr. Model No.
15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420
Compatible Threader Type
Threading Machine
Compatible Dies
Universal
Die Head Type
Universal
Die Material
Alloy Steel
Compatible Threader Manufacturer Part Number
15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420
Compatible Threader Mfr. Model No.
15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420
Compatible Manufacturer Part Number
15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420
Capacity
1 in

Description

Threading Machine Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1 in, Head Opening Type Semi-Automatic, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Universal, Compatible Threader Type Threading Machine, Compatible Threader Series 1215, 300, 535, Compatible Manufacturer Part Number 15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420, Through-the-Head Oiling Yes, Application Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.