Zoro Homepage

Threading Machine Stand For 4CPC5

  • Mfr # 67822

  • Zoro # G3237753


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Folding
Overall Width
11.5 in
Overall Depth
10 1/2 in
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67822
Zoro #
G3237753
UPC #
095691678225
Country of Origin
United States

Dimensions

Overall Width
11.5 in
Overall Depth
10 1/2 in
Overall Height
14 in
Folded Dimensions
4 in W x 28 in D x 42 in H
Folding Dimensions
4 in W x 28 in D x 42 in H
Overall Length
10.5 in

Details

Item
Stand
Material
Steel
Features
Folding
Max. Leg Spread
42 in
Pipe Threading - Item
Threading Machine Stand
Pipe Threading Product Grouping
Pipe Threading Machine Stands
For Use With Mfr. Model Number
Mfr. No. 1210
Stand/Cart Capacity
350 lb
For Use With
Mfr. No. 1210
Load Capacity
350 lb.
Number of Legs
3
Stand Type
Portable Folding Tripod
Threading Stand Type
Tripod
Compatible Threader Series
1210
Leg Spread
42 in
Compatible Mfr. Model No.
1210
Weight Capacity
350 lb
Product Type
Stand
Compatible Threader Mfr. Model No.
1210
Compatible Threader Manufacturer Part Number
1210
Compatible Manufacturer Part Number
1210

Description

Stand, Product Type Stand, Compatible Threader Series 1210, Compatible Threader Manufacturer Part Number 1210, Weight Capacity 350 lb, Folding Dimensions 4 in W x 28 in D x 42 in H, Features Folding, Leg Spread 42 in, Material Steel, Number of Legs 3, Overall Height 14 in, Overall Length 10.5 in, Overall Width 11.5 in, Wheel Type -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.