
Threading Seal, PK2
Mfr # 46720
Zoro # G7563166
product price: $32.59
/pk 2, $16.30/eaKey Features
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
41910, 84097, 91142, 91322, 93287, 96497
Number of Pieces
2
Product Type
Oil Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46720
Zoro #
G7563166
UPC #
095691467201
Country of Origin
Taiwan, Province of China
Details
Item
Threading Seal
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
41910, 84097, 91142, 91322, 93287, 96497
Number of Pieces
2
Product Type
Oil Seal
Compatible Mfr. Model No.
41910, 84097, 91142, 91322, 93287, 96497
Compatible Threader Series
300
For Use With
535 A Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine
Compatible Threader Mfr. Model No.
41910, 84097, 91142, 91322, 93287, 96497
Compatible Threader Manufacturer Part Number
41910, 84097, 91142, 91322, 93287, 96497
Compatible Manufacturer Part Number
41910, 84097, 91142, 91322, 93287, 96497
Description
Threading Seal, Compatible Threader Grainger Part Number 3RY43, 4NCV3, Compatible Threader Manufacturer Part Number 41910, 84097, 91142, 91322, 93287, 96497, Compatible Threader Series 300, Product Type Oil Seal, Fits Brand Ridgid, For Use With 535 A Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine, Impact Rated No, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.