Thrust Bearing
Mfr # 45412
Zoro # G8431333
product price: $53.49
/eaKey Features
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
42007
Material
Steel
Product Type
Thrust Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45412
Zoro #
G8431333
UPC #
095691454126
Country of Origin
China
Details
Item
Thrust Bearing
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
42007
Material
Steel
Product Type
Thrust Washer
For Use With
Drain Cleaning Machines
Compatible Cleaner Series
K-750
Compatible Cleaner Manufacturer Part Number
K-750
Description
Thrust Bearing, Product Type Thrust Washer, Compatible Cleaner Manufacturer Part Number K-750, Compatible Cleaner Series K-750, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.