
Tire and Wheel Assembly 16 x 16 x 1-3/4
Mfr # 27442
Zoro # G7547285
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
92462, 92467
Number of Pieces
1
Accessory Type
Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27442
Zoro #
G7547285
UPC #
095691274427
Country of Origin
United States
Dimensions
Overall Height
16 in
Overall Length
16 in
Overall Width
1 3/4 in
Details
Item
Tire and Wheel Assembly
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
92462, 92467
Number of Pieces
1
Accessory Type
Wheel
Compatible with Manufacturer Model Number
150A/200A
For Use With
100A/150A/200A Machine Stands
Compatible with Brand
RIDGID
Product Type
Wheel
Compatible Threader Series
150A, 200A
Compatible Mfr. Model No.
92462, 92467
Compatible Threader Mfr. Model No.
92462, 92467
Compatible Threader Manufacturer Part Number
92462, 92467
Compatible Manufacturer Part Number
92462, 92467
Description
Tire and Wheel Assembly, Compatible Threader Grainger Part Number 1EZ17, 2ZB62, Compatible Threader Manufacturer Part Number 92462, 92467, Compatible Threader Series 150A, 200A, Product Type Wheel, Fits Brand Ridgid, For Use With 100A/150A/200A Machine Stands, Impact Rated No, Number of Pieces 1, Overall Height 16 in, Overall Length 16 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.