Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transport Cart For 2RPC4

  • Mfr # 54397

  • Zoro # G3236782


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Folds
Overall Width
14.75 in
Overall Depth
15 in
Overall Height
42.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54397
Zoro #
G3236782
UPC #
095691543974
Country of Origin
United States

Dimensions

Overall Width
14.75 in
Overall Depth
15 in
Overall Height
42.75 in
Folded Dimensions
14-3/4 in W x 15 in D x 42-3/4 in H
Wheel Dia.
8 in
Overall Length
15 in
Folding Dimensions
14 3/4 in W x 15 in D x 42 3/4 in H
Wheel Diameter
8 in

Details

Item
Transport Cart
Material
Steel
Features
Folds
For Use With Mfr. Model Number
Mfr. No. 50767
Number of Legs
0
Stand/Cart Capacity
250 lb
Wheel Type
Rubber
Max. Leg Spread
15 in
Pipe Cutter Stand Type
Cart
Stand Type
Two Wheeled
Pipe Cutting Stands and Carts - Item
Transport Cart
For Use With
50767
Load Capacity
250 lb.
Pipe Threading Product Grouping
Pipe Cutting Stands and Carts
Product Type
Pipe Cutting Machine Cart
Weight Capacity
250 lb
Leg Spread
15 in
Compatible Use With
50767
Wheel Material
Rubber

Description

Transport Cart, Product Type Pipe Cutting Machine Cart, Compatible Use With 50767, Overall Length 15 in, Overall Width 14.75 in, Overall Height 42.75 in, Weight Capacity 250 lb, Features Folds, Folding Dimensions 14 3/4 in W x 15 in D x 42 3/4 in H, Leg Spread 15 in, Material Steel, Wheel Diameter 8 in, Wheel Material Rubber, Wheel Type Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.