Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Trash Bags 10 in W, 1 in H 40153

Trash Bags 10 in W, 1 in H (Discontinued)

  • Mfr # 40153
  • Zoro # G703965887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40153
Zoro #
G703965887
UPC #
95691401533
Country of Origin
Unknown

Dimensions

Size
10 in x 1 in
Height
1 in
Length
12 in
Width
10 in

Details

Item
Trash Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.