Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Cutter Wheel For 1ATH8/4A515

  • Mfr # 33190

  • Zoro # G1772346


product price: $11.39
/ea

Key Features

For Use With
Steel, Stainless
Material
Steel
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
31622, 31632, 31642, 32087, 33055, 36597
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33190
Zoro #
G1772346
UPC #
095691331908
Country of Origin
United States

Dimensions

Tool Length
3/4 in

Details

Item
Replacement Tube Cutting Wheel
For Use With
Steel, Stainless
Material
Steel
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
31622, 31632, 31642, 32087, 33055, 36597
Compatible Material
Stainless Steel, Steel
Compatible Grainger Part Number
1ATH8, 1XDY4, 4A514, 4A515, 4CW57, 4PCE2
Compatible Manufacturer Part Number
31622, 31632, 31642, 32087, 33055, 36597
Compatible Manufacturer Model Number
31622, 31632, 31642, 32087, 33055, 36597
For Use With Mfr. Model Number
31622, 31632, 31642, 32087, 33055, 36597
Compatible with Manufacturer Model No.
31622, 31632, 31642, 32087, 33055, 36597
Compatible with Mfr. Model No.
31622, 31632, 31642, 32087, 33055, 36597
For Use with Mfr Model Number
31622, 31632, 31642, 32087, 33055, 36597
Compatible Pump Manufacturer Part Number
31622, 31632, 31642, 32087, 33055, 36597
Compatible Mfr. Model Number
31622, 31632, 31642, 32087, 33055, 36597
Features
Cuts Steel & Stainless Steel Tubing, For Use with Number 151, 152, 153 & 205 Tubing Cutters

Description

The RIDGID 33190 Tubing Cutter Wheel is a replacement part you can count on. The steel wheel has been designed to fit Ridgid models 4A515 and 1ATH8 tubing cutters. The replacement part helps you get the job done in no time. It also comes with a quick change system for easy removal and installation of the wheel. When it comes to high performance work, make sure your tools are in working order with the RIDGID 33190 Tubing Cutter Wheel today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.