Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Cutter Wheel For 4CW54/5A193

  • Mfr # 33160

  • Zoro # G0842737


product price: $7.99
/ea

Key Features

For Use With
4CW54, 5A193 Tube Cutter
Material
Steel
Impact Rated
No
Product Type
Replacement Cutter Wheel
Tool Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33160
Zoro #
G0842737
UPC #
095691331601
Country of Origin
United States

Dimensions

Tool Length
3/4 in

Details

Item
Replacement Tube Cutting Wheel
For Use With
4CW54, 5A193 Tube Cutter
Material
Steel
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
32910, 32920, 32930
Compatible Material
Aluminum, Copper
Compatible Grainger Part Number
4CW54, 4CW55, 5A193
Compatible Manufacturer Part Number
32910, 32920, 32930
Compatible Manufacturer Model Number
32910, 32920, 32930
For Use With Mfr. Model Number
32910, 32920, 32930
Compatible with Manufacturer Model No.
32910, 32920, 32930
Compatible with Mfr. Model No.
32910, 32920, 32930
For Use with Mfr Model Number
32910, 32920, 32930
Compatible Pump Manufacturer Part Number
32910, 32920, 32930
Compatible Mfr. Model Number
32910, 32920, 32930
Features
Cuts Aluminum & Copper Tubing, For Use With Number 10, 15 & 20 Tubing Cutters

Description

If you need a replacement wheel for your Ridgid 33160 Tubing Cutter, this is the part you need. The replacement wheel is compatible with Grainger Item Number 4CW54 and 5A193. It fits the Ridgid 33160 Tubing Cutter. You can rely on this quality product to deliver dependable results when you need it most. Replace your worn out tubing cutter wheel with this reliable Ridgid 33160 Tubing Cutter Wheel today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.