Zoro Homepage

Two Single Strap, 17 In

  • Mfr # 32015

  • Zoro # G8334733


product price: $25.15
/ea

Key Features

Impact Rated
No
For Use With Mfr. Model Number
31340
Fits Brand
Ridgid
Includes
Single Strap
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32015
Zoro #
G8334733
UPC #
095691320155
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
1 1/8 in

Details

Item
Replacement Strap
Impact Rated
No
For Use With Mfr. Model Number
31340
Fits Brand
Ridgid
Includes
Single Strap
Material
Nylon
Compatible Mfr. Model Number
Mfr. No. 31340

Description

Replacement Strap, Nylon, Overall Length 17 in, Overall Width 1 1/8 in, Includes Single Strap, Compatible Mfr. Model Number Mfr. No. 31340

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.