Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid VISE, 21A BENCH YOKE 40080

VISE, 21A BENCH YOKE (Discontinued)

  • Mfr # 40080
  • Zoro # G403468008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40080
Zoro #
G403468008
UPC #
95691400802
Country of Origin
United States

Dimensions

Overall Length
9.3
Overall Width
7.3
Overall Height
4.5

Description

VISE, 21A BENCH YOKE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.