
Vise Jaw, 2-1/2 InW x 3-1/4 InL
Mfr # 41020
Zoro # G8084562
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ridgid
For Use With Mfr. Model Number
40195
Impact Rated
No
Product Type
Vise Jaw
Compatible with Brand
Ridgid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41020
Zoro #
G8084562
UPC #
095691410207
Country of Origin
United States
Dimensions
Tool Length
9 in
Details
Item
Vise Jaw
Fits Brand
Ridgid
For Use With Mfr. Model Number
40195
Impact Rated
No
Product Type
Vise Jaw
Compatible with Brand
Ridgid
Compatible with Manufacturer Model Number
40195
Compatible Product Type
Bench Chain Vise
Compatible Manufacturer Part Number
40195
Compatible Manufacturer Model Number
40195
Compatible with Manufacturer Model No.
40195
Compatible with Mfr. Model No.
40195
For Use with Mfr Model Number
40195
Compatible Pump Manufacturer Part Number
40195
Compatible Mfr. Model Number
40195
Description
Vise Jaw, Product Type Vise Jaw, Compatible Product Type Bench Chain Vise, Tool Length 9 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40195
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.