Zoro Homepage

Washers, PK5

  • Mfr # 41270

  • Zoro # G4222051


product price: $5.69
/pk 5, $1.14/ea

Key Features

Material
Steel
Includes
Washers
Compatible with Manufacturer Model Number
40160
Compatible with Series
22168
Tool Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41270
Zoro #
G4222051
UPC #
095691412706
Country of Origin
United States

Dimensions

Tool Length
6 in

Details

Item
Washer
Material
Steel
Includes
Washers
Compatible with Manufacturer Model Number
40160
Compatible with Series
22168
Compatible Product Type
Chain Vise
Compatible with Brand
RIDGID
Product Type
Washer
Compatible Manufacturer Part Number
40160
Compatible Manufacturer Model Number
40160
For Use With Mfr. Model Number
40160
Compatible with Manufacturer Model No.
40160
Compatible with Mfr. Model No.
40160
For Use with Mfr Model Number
40160
Compatible Pump Manufacturer Part Number
40160
Compatible Mfr. Model Number
40160

Description

Washer, Product Type Washer, Compatible Product Type Chain Vise, Tool Length 6 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number 26C170, Compatible with Manufacturer Model Number 40160, Compatible with Series 22168, Includes Washers, Material Steel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.