Zoro Homepage

Water Jetter Drain Machine, 1-1/4 to 6 In

  • Mfr # 63882

  • Zoro # G2835290


product price: $7,598.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Max. Run
200 ft
Application
Floor Drains, Lavatory Drains, Outside Drains, Sewer Drains, Sink Drains
HP
6.5 hp
Includes
(5) H-61 Nozzles, 1/2 in x 35 ft Wash Hose, 1/4 in x 110 ft Jet Hose, 3/16 in x 75 ft Jet Hose, FV-1 Foot Valve, H-62, H-64, H-71, H-72, Nozzle Cleaning Tool
size
1/4" x 110 ft. (Hose)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63882
Zoro #
G2835290
UPC #
095691638823
Country of Origin
United States

Dimensions

size
1/4" x 110 ft. (Hose)
Drain Line I.D. Size Range
1 1/4 in to 6 in
Hose Length Included - Hose A
75 ft
Manufacturer Warranty Length
Full Lifetime Warranty
Minimum Drain Line Inside Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
6 in
Hose Length Included - Hose B
110 ft
Hose Diameter Included - Hose B
1/4 in
Hose Diameter Included - Hose A
3/16 in

Description

Water Jetter Drain Cleaning Machine, Power Source Gas-Powered, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 1 1/4 in, Hose Length Included - Hose A 75 ft, Hose Length Included - Hose B 110 ft, Maximum Jet Pressure 2,200 psi, Maximum Flow Rate 2.4 gpm, Number of Nozzles 5, Horsepower 6 1/2 hp, Fuel Tank Capacity 0.75 gal, Application Floor Drains, Lavatory Drains, Outside Drains, Sewer Drains, Sink Drains, Fuel Type Gasoline, Hose Diameter Included - Hose A 3/16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.