Shop RIDGID
See all product information
Create Account
Water Jetter Nozzles
- Mfr # 16713
- Zoro # G324146788
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Compatible Jetter Series
KJ-3000, KJ-3100
Nozzle Connection Size
1/4 in
Product Type
Root Cutting Nozzle
Compatible Hose Diameter
3/8 in
Compatible Jetter Manufacturer Part Number
KJ-3100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16713
- Zoro #
- G324146788
- UPC #
- 0095691167132
- Country of Origin
- Australia
- Item
- Root Cutting Nozzle
- Compatible Jetter Series
- KJ-3000, KJ-3100
- Product Type
- Root Cutting Nozzle
- Compatible Jetter Manufacturer Part Number
- KJ-3100
- Nozzle Types Included
- Root Cutting
- Coupling Type
- Female
Description
Water Jetter Nozzles