Water Jetter Nozzles
- Mfr # 64782
- Zoro # G224146956
product price:Â
$
127.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Coupling Type
Female
Nozzle Connection Size
1/8 in
Compatible Jetter Series
KJ-2200
Nozzle Types Included
Drop Head
Compatible Jetter Manufacturer Part Number
KJ-2200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64782
- Zoro #
- G224146956
- UPC #
- 0095691647825
- Country of Origin
- United States
Dimensions
- Nozzle Connection Size
- 1/8 in
Details
- Item
- Drop Head Nozzle
- Coupling Type
- Female
- Compatible Jetter Series
- KJ-2200
- Nozzle Types Included
- Drop Head
- Compatible Jetter Manufacturer Part Number
- KJ-2200
- Product Type
- Drop Head Nozzle
Description
Water Jetter Nozzles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.