Zoro Homepage

Water Jetter, w/H-10 Cart, Model KJ-1350

  • Mfr # 63112

  • Zoro # G3966831


product price: $6,920.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Max. Run
200 ft.
Voltage
115V AC
Application
Removes Sludge, Soap and Grease Blockages from Drain Lines
HP
1.5
Includes
Mfr. No. 63112: KJ-1350 Jetter with Dual Pulse: H-21, H-22, and H-24 1/8" NPT Nozzles, 50 ft. x 1/8" (15.2m x 3.2mm) Sink Trap Hose, Nylon Storage Bag, Nozzle Cleaning Tool, H-10 Cart, 100 ft. (30.5m) x 1/4" (6.4mm) Trap Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63112
Zoro #
G3966831
UPC #
095691631121
Country of Origin
United States

Dimensions

size
1/4" x 100 ft. (Hose)
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
1 1/4 in
Manufacturer Warranty Length
Lifetime Warranty
Hose Length Included - Hose A
100 ft
Hose Diameter Included - Hose A
1/4 in
Hose Length Included - Hose B
100 ft

Description

Corded Water Jetter, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Hose Length Included - Hose A 100 ft, Hose Length Included - Hose B 100 ft, Hose Length Included - Hose C Not Applicable, Maximum Jet Pressure 1,350 psi, Maximum Flow Rate 1.4 gpm, Number of Nozzles 3, Voltage 115V AC, Current 14 A, Horsepower 1 1/2 hp, Power Source Corded, Handle Type Retractable, Hose Diameter Included - Hose A 1/4 in, Machine Type Water Jetter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.