Zoro Homepage

Wet/Dry Vacuum, 16 gal., Fine Dust Filter, 193 cfm, 65 HP

  • Mfr # 50338

  • Zoro # G3966910


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
Fine Dust Filter
Air Flow
193 cfm
Peak Horsepower
65 HP
Amps
12
Vacuum Capacity
16 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50338
Zoro #
G3966910
UPC #
095691503381
Country of Origin
Mexico

Dimensions

Hose Length
8 ft.
Hose Dia.
2-1/2"
Power Cord Length
20 FT
Vacuum Hose Dia.
2 1/2 in

Details

Item
Wet/Dry Vacuum,16 gal.
Filtration Type
Fine Dust Filter
Air Flow
193 cfm
Peak Horsepower
65 HP
Amps
12
Vacuum Capacity
16 gal.
Includes
Vacuum, Owner ft.s Manual, 2 Extension Wands, 2-1/2 X 8 Premium Locking Pro Hose, Utility Nozzle, Wet Nozzle, Crevice Tool, Car Nozzle, Noise Muffler/Diffuser, And Fine Dust Filter
Tank Material
Polypropylene
Weight
36 lbs
Vacuum Pickup Type
Wet/Dry
Watts
1440W

Description

Wet/Dry Vacuum,16 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.