Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Cutter E10279 F/Pvc

  • Mfr # 88260

  • Zoro # G4210930


product price: $26.59
/ea

Key Features

Material
Steel
Blade Diameter
4 1/2 in
Blade Thickness
0.185 mm
Compatible Material
PVC
Number of Blades Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88260
Zoro #
G4210930
UPC #
095691882608
Country of Origin
United States

Dimensions

Blade Diameter
4 1/2 in
Blade Thickness
0.185 mm
Blade Length
4 1/2 in

Details

Item
Tubing Cutter
Material
Steel
Compatible Material
PVC
Number of Blades Included
1
Product Type
Tubing Cutter
Compatible with Brand
RIDGID
Compatible with Manufacturer Model Number
31657, 31667
Compatible Manufacturer Part Number
31657, 31667
Compatible Manufacturer Model Number
31657, 31667
For Use With Mfr. Model Number
31657, 31667
Compatible with Manufacturer Model No.
31657, 31667
Compatible with Mfr. Model No.
31657, 31667
For Use with Mfr Model Number
31657, 31667
Compatible Pump Manufacturer Part Number
31657, 31667
Compatible Mfr. Model Number
31657, 31667

Description

Tubing Cutter, Compatible Manufacturer Model Number 31657, 31667, Compatible Material PVC, Tool Length Not Applicable, Compatible Grainger Part Number 1XDY5, Material Steel, Blade Diameter 4 1/2 in, Blade Length 4 1/2 in, Blade Thickness 0.185 mm, Compatible with Brand RIDGID, Number of Blades Included 1, Product Type Replacement Cutter Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.