
Wheel Pin and Clip, PK5
Mfr # 32147
Zoro # G7469481
product price: $40.19
/pk 5, $8.04/eaKey Features
For Use With Mfr. Model Number
154, 156
Impact Rated
No
Fits Brand
Ridgid
Compatible with Manufacturer Model Number
154, 156
Compatible with Brand
Ridgid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32147
Zoro #
G7469481
UPC #
095691321473
Country of Origin
United States
Dimensions
Tool Length
3/4 in
Details
Item
Wheel Pin and Clip
For Use With Mfr. Model Number
154, 156
Impact Rated
No
Fits Brand
Ridgid
Compatible with Manufacturer Model Number
154, 156
Compatible with Brand
Ridgid
Accessory Type
Wheel Pin and Clip
For Use With
Tubing Pipe Cutters
Material
Steel
Product Type
Wheel and Clip
Number of Pins
5
Compatible Product Type
Tubing Pipe Cutter
Compatible Grainger Part Number
4A516
Compatible Manufacturer Part Number
154, 156
Compatible Manufacturer Model Number
154, 156
Compatible with Manufacturer Model No.
154, 156
Compatible with Mfr. Model No.
154, 156
For Use with Mfr Model Number
154, 156
Compatible Pump Manufacturer Part Number
154, 156
Compatible Mfr. Model Number
154, 156
Description
Wheel Pin and Clip, Compatible with Manufacturer Model Number 154, 156, Tool Length 3/4 in, Compatible with Grainger Part Number 4A516, Material Steel, Compatible Product Type Tubing Pipe Cutter, Compatible with Brand Ridgid, Number of Pins 5, Product Type Wheel and Clip, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.