Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-120.65 PCD Grey Machined Lip Wheel

  • Mfr # 695-7861G

  • Zoro # G915812870


product price: $267.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695-7861G
Zoro #
G915812870
UPC #
729419067496
Country of Origin
China

Description

Features -Speed your way to style and performance with this Wheels -Each wheel comes with a center cap -Ultimate blend of strength and weight savings Specifications -Style Number - 695 -Diameter - 17 in. -Width - 8 in. -PCD - 5-120.65 -Offset Number - 0 -Offset - Low -Hub - 83.82 -Finish - Grey & Machined Lip -Load Rating - 2200 -Wheel Cap - C10695G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.