Shop RIGEL MEDICAL
See all product information
Create Account
Finger Simulator, 2 11/16" L, 1 3/16" W
- Mfr # Puls-R
- Zoro # G516572470
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 11/16 in
Battery Type
Lithium
Test Location
Fingertip
Product Type
Finger Simulator
Display Type
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Puls-R
- Zoro #
- G516572470
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Test Equipment
- Battery Type
- Lithium
- Test Location
- Fingertip
- Product Type
- Finger Simulator
- Display Type
- LCD
- Measures
- SpO2
Dimensions
- Overall Length
- 2 11/16 in
- Overall Width
- 1 3/16 in
- Wire Rope Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
Test Equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.