Zoro Homepage

Test Equipment, Digital, Cat II 300V

  • Mfr # Multi-Flo 4 CH

  • Zoro # G113326421


product price: $18,379.99
/ea
Free Shipping & Returns

Key Features

Features
Data Storage, Increased Test Capacity, Instantaneous Flow, Med-eBase Software, Multi-Channel Configurations, Portable, Programmable, Remote Control Interface
Includes
Calibration Certificate, Mains Power Lead, Rigel Multi-Flo, USB Lead
Operating Voltage
90 to 264V AC
Industry Application
Medical
Standards
IEC 60601-2-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Multi-Flo 4 CH
Zoro #
G113326421
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Test Equipment
Features
Data Storage, Increased Test Capacity, Instantaneous Flow, Med-eBase Software, Multi-Channel Configurations, Portable, Programmable, Remote Control Interface
Includes
Calibration Certificate, Mains Power Lead, Rigel Multi-Flo, USB Lead
Operating Voltage
90 to 264V AC
Industry Application
Medical
Standards
IEC 60601-2-24
Includes Batteries
No
Display Type
Digital
Data Logger
Yes
Power Source
Electric Corded
Testing Functions
Flow Rate / Volume Test, Occlusion Test, Patient Controlled Analgesia (PCA) Test
For Use On
Medical Devices
For Phase
Single
Display Screen Type
LCD
CAT Safety Rating
CAT II 300V

Description

Test Equipment, AC Magnitude Calculation Not Applicable, CAT Safety Rating CAT II 300V, Data Logger Yes, Display Type Digital, For Phase Single, High Voltage Test Not Applicable, Insulation Resistance Test Voltage Not Applicable, Leakage Current Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum Current Measured Not Applicable, Maximum Resistance Measured Not Applicable, Maximum Wattage Measured Not Applicable, Minimum Current Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.