Zoro Homepage

Test Equipment, Digital, Cat II 300V

  • Mfr # Uni-Therm

  • Zoro # G713171544


product price: $11,159.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Leakage Current Measured
0 mA to 6000 mA
Operating Voltage
115V AC
CAT Safety Rating
CAT II 300V
Standards
IEC 60601-2-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Uni-Therm
Zoro #
G713171544
UPC #
-
Country of Origin
United Kingdom

Details

Item
Test Equipment
Display Type
Digital
Leakage Current Measured
0 mA to 6000 mA
Operating Voltage
115V AC
CAT Safety Rating
CAT II 300V
Standards
IEC 60601-2-2
Data Logger
Yes
Testing Functions
High-Frequency Leakage, High Current, Power Distribution
Current Accuracy
+/-2%
For Phase
Single
AC Magnitude Calculation
True RMS
Maximum AC Voltage Measured
10 kV
Maximum Current Measured
8,000 mA

Description

Test Equipment, AC Magnitude Calculation True RMS, CAT Safety Rating CAT II 300V, Data Logger Yes, Display Type Digital, For Phase Single, High Voltage Test Not Applicable, Insulation Resistance Test Voltage Not Applicable, Leakage Current Measured 0 mA to 6000 mA, Maximum AC Voltage Measured 10 kV, Maximum Current Measured 8,000 mA, Maximum Resistance Measured Not Applicable, Maximum Wattage Measured Not Applicable, Minimum Current Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.