This item is Discontinued.

No Product Image Available

Men's Ripstop Ranger Pants, 52 x 32", Brown, 100% Cotton Ripstop (Discontinued)

  • Mfr # 3W065BR 52 32
  • Zoro # G2826716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W065BR 52 32
Zoro #
G2826716
UPC #
760609308296
Country of Origin
Nicaragua

Dimensions

Size
52 x 32"
Fits Waist Size
52 in
Maximum Waist Size
52 in
Tag Size
52 x 32
Size (Inseam x Max. Waist)
( 32 in x 52 in )
Size (Max. Waist x Inseam)
( 52 in x 32 in )

Details

Item
Ripstop Ranger Pants
Color
Brown
Material
100% Cotton Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
10 oz
Lining Material
100% Cotton
Style
Cargo Pants
Garment Style
Cargo Pants
Features
1000 Denier Cordura(R) Lined Back Pockets, 13-Inch Deep Front Pockets, Patented Leather Tape Measure Reinforcement on Right Front Pocket, Reinforced Knees With Bottom Vent, Right Side Hammer Loop, Roomy Side Cargo Pockets With Flaps and Concealed Snaps
Closure Type
Zipper with Button
Includes Hammer Loop
Yes
Reinforced Locations
Knees, Pockets
Waist Closure
Buttons
Fly Closure Type
Zipper
Insulated for Cold Conditions
Yes

Description

Ripstop Ranger Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Ripstop, Fabric Weight 10 oz, Includes Lining Yes, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 100 Percent Cotton, Color Brown, Inseam 32 in, Maximum Waist Size 52 in, Size 52 x 32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.