This item is Discontinued.
This item is Discontinued.
Men's Carpenter Work Jeans, 48 x 32", Brown, 100% Cotton Ripstop (Discontinued)
Mfr #
3W020BR 48 32
Zoro #
G2829330
UPC # 051071379496
Country of Origin Mexico
Category Work Pants and Shorts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3W020BR 48 32
Zoro #
G2829330
UPC #
051071379496
Country of Origin
Mexico
Dimensions
Size
48 x 32"
Fits Waist Size
48 in
Tag Size
48 x 32
Size (Inseam x Max. Waist)
( 32 in x 48 in )
Maximum Waist Size
48 in
Size (Max. Waist x Inseam)
( 48 in x 32 in )
Details
Item
Carpenter Work Jeans
Color
Brown
Material
100% Cotton Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
10 oz
Closure Type
Zipper with Button
Garment Style
Pants
Style
Carpentry Pants
Features
Action Gusset Allows Ease of Movement, Our Exclusive Room2Move(TM) Fit Offers a Better Fit in the Seat, Thigh, Knee and Bottom Leg Opening
Waist Closure
Buttons
Reinforced Locations
Pockets
Application
Carpentry
Fly Closure Type
Zipper
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Description
Carpenter Work Jeans, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Ripstop, Fabric Weight 10 oz, Includes Lining Yes, Style Carpentry Pants, Waist Closure Buttons, Fly Closure Type Zipper, Color Brown, Inseam 32 in, Maximum Waist Size 48 in, Size 48 x 32 In., Application Carpentry, Features Action Gusset Allows Ease of Movement, Our Exclusive Room2Move(TM) Fit Offers a Better Fit in the Seat, Thigh, Knee and Bottom Leg Opening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.