9 in Ultra Jumbo Roll 2-Ply Toilet Paper, 525 ft, 12PK
- Mfr # 78000037
- Zoro # G323372973
product price:Â
$
33.39
/pk of 12, $2.78/ea
Key Features
Material
Paper
Color
White
Roll Length
525 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78000037
- Zoro #
- G323372973
- UPC #
- 727351300374
- Country of Origin
- United States
- Material
- Paper
- Color
- White
- Item
- Toilet Paper
Dimensions
- Roll Length
- 525 ft
Description
Right Choice Ultra jumbo 2-ply toilet paper is laminated for softness, absorbance and strength. More feet per roll than a standard bath tissue means you need to change rolls less often, saving you money. Large rolls mean reduced pilferage versus conventional bath tissue.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.