Zoro Homepage

4 x 4 Duffel Bag 60L

  • Mfr # 100J86-B

  • Zoro # G814548269


product price: $89.99
/ea
Sold in multiples of 6 for $539.94
Free Shipping & Returns

Key Features

Color
Black
Shape
Rectangle
Accessories
Duffle Bags
Length
12.6 in
Includes
4 x 4 Duffel Bag 60L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100J86-B
Zoro #
G814548269
UPC #
184633000894
Country of Origin
China

Dimensions

Length
12.6 in
Width
11.18 in

Details

Color
Black
Shape
Rectangle
Accessories
Duffle Bags
Includes
4 x 4 Duffel Bag 60L

Description

  • • Extra-Large Duffle Bag: Enhance your storage by storing your gear inside this durable bag before securing it to your cargo basket, rear cargo area, hitch rack, roof top, or truck bed
  • • Quality Construction: A road trip essential, our foldable duffle bag for travel features welded seams, urethane-coated zippers, and a hook-and-loop-close zipper flap designed to protect against the elements
  • • Generous Capacity: Featuring 60 liters of storage, this foldable travel bag easily accommodates recovery gear, athletic equipment, emergency travel supplies, getaway essentials, and more
  • • Grab-N-Go Design: Transport your gear on or in your vehicle using the included attachment straps; Our duffle bags can also be carried by hand using the included shoulder strap
  • • Easy To Install: Comes with everything you need to load it up, attach it, and hit the road in minutes; Waterproof bag, shoulder strap, 2 attachment straps, plastic insert, and setup guide included

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.