Zoro Homepage

Moki Ascent

  • Mfr # 100662

  • Zoro # G414548270


product price: $34.99
/ea
Sold in multiples of 12 for $419.88

Key Features

Color
Orange
Depth
1.8 in
Shape
Rectangle
Width
3.01 in
Includes
Moki Ascent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100662
Zoro #
G414548270
UPC #
850007338695
Country of Origin
China

Dimensions

Depth
1.8 in
Width
3.01 in
Length
9.06 in

Details

Color
Orange
Shape
Rectangle
Includes
Moki Ascent
Material
Steel
Accessories
Moki

Description

Whether you are an outdoor or automotive enthusiast, or just someone who loves a clean vehicle, accessing the roof of your vehicle has never been easier. With our new dual-position hook & platform solution, the most challenging part of using the Moki® Ascent will be deciding whether to store it in your glove compartment or under your seat.


  • • Easy access to your vehicle's roof
  • • New folding design, same trusted quality as seen on Shark Tank
  • • Easily stores in your vehicles center console, glove box, or under seats

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.