Frame W/Tool Set & Mitt K-1500A, 710RPM, 115V, 3/4HP, 1-1/4, 105'L x 1-1/4W Cable

  • Mfr # 23702

  • Zoro # G009145365


product price: $5,406.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115
Application
Drain & Sewer Lines
Includes
A Frame, 12 Pin Key, (2) Rear Hose Guides, 10 Sections Of 1-1/4" Cables, 3 Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23702
Zoro #
G009145365
UPC #
95691237026
Country of Origin
United States

Details

Voltage
115
Application
Drain & Sewer Lines
Includes
A Frame, 12 Pin Key, (2) Rear Hose Guides, 10 Sections Of 1-1/4" Cables, 3 Cable

Description

Frame W/Tool Set & Mitt K-1500A, 710RPM, 115V, 3/4HP, 1-1/4, 105'L x 1-1/4W CableLow-profile B frame design will fit most crawl spacesUpright A frame features cable carrier storage during transportUpright A frame features cable carrier storage during transport, ideal for in-house applications. Equipped to run 15-foot sections of 1 1/4 cable to clean 3 to 8 32m-200mm lines to 200 feet 61m Easy clutch jaw change-out adapts K-1500 to run 15-foot sections of 7/8 4.6/22mm cable through 2 to 4 lines up to 175 feet 50-100mm, 53m. Equipped with 3/4 HP motor; 115V Models Approved to UL standards NRTLC CSA approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.