Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries 10" Adapt Light Bar - Black 210413

10" Adapt Light Bar - Black (Discontinued)

  • Mfr # 210413
  • Zoro # G5073206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210413
Zoro #
G5073206
UPC #
849774031717
Country of Origin
United States

Description

10" Adapt Light Bar - Black. The Adapt LED Light Bars are the world' s first off-road lighting products that can change instantly according to conditions. Adapt offers 8 selectable beam patterns that range from a 90 degree broad short-distance beam to a highly focused 15 degree long-distance spot beam in a single fixture. It also includes RIGID' s new Active View Technology, which allows the beam pattern to actively adjust with vehicle speed. There are no moving parts within the Adapt. Instead, RIGID uses advanced LED technology and combines it with patented new optics to create a revolutionary lighting solution that can Adapt with changing conditions. Further, Adapt has built-in accent lighting that can be set to any color in the light spectrum, including white, for a custom look around town. The Adapt has a signature new look that is unlike any other light bar on the market, and it even has expanded mounting capabilities that include new base-mounting options in addition to traditional side mounts. Adapt LED light bars include a RIGID Dash Controller, which is a molded backlit dash-mounted unit that offers easy, intuitive control of Adapt' s beam patterns, Adaptive Mode, accent lighting, and programmable presets. RIGID Adapt Light Bars are available in 10-inch to 50-inch lengths and include a RIGID Dash Controller, Under Dash Module, wiring harness, and mounting hardware. With the RIGID Adapt, it has never been easier to Own the Night.. *GPS Module Kit Included. Features: Active View Technology - Automatically Change Beam Patterns Based On Vehicle Speed (ADAPT GPS Module Required). Dash Controller with Wiring Harness. 8 Selectable Beam Patterns From 15-Degrees to 90-Degrees. Integrated Optic Design with Spot, Flood, and Driving Zones. Selectable RGB-W Accent Lighting - Choose From Any Color in the Light Spectrum. Back Lit Molded Dash Controller - Enables User to Select Mode, Accent Color, Adaptive Mode, and Select Between 2 User Presets. 2 User Presets - Preset Both Beam Pattern Mode Traditional Side Mounting or Underside Low-Profile Mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.