Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries 1.75" Adjustable Bar Mount Kit 47520

1.75" Adjustable Bar Mount Kit (Discontinued)

  • Mfr # 47520
  • Zoro # G4669796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47520
Zoro #
G4669796
UPC #
815711015126
Country of Origin
United States

Description

Adjustable Bar Mount Kit - Pair. The RIGID Industries Adjustable Bar Mount Kit includes two (2) adjustable mounts; one for each end of one of our light bars. These mounts are extremely versatile, allowing for up to 1" of adjustment to position your light exactly where you need it. from light weight black anodized billet aluminum.. Features: Billet Aluminum Construction. Universal Bar Mount. !.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.