Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries 2010 - 2018 Dodge Ram 2500/3500 Fog Light 46510

2010 - 2018 Dodge Ram 2500/3500 Fog Light (Discontinued)

  • Mfr # 46510
  • Zoro # G5062663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46510
Zoro #
G5062663
UPC #
849774007378
Country of Origin
United States

Description

2010-2017 Dodge Ram 2500/3500 & 2009-12 Dodge Ram 1500 Fog Light Mount Kit. FITS: 2010-2015 Dodge Ram 2500/3500 & 2009-12 Dodge Ram 1500. This Fog light kit features aggressive RIGID styling, stainless steel construction, black powder coat finish, includes all necessary hardware and is engineered, designed, and assembled in the USA!. Fits (2) Dually LED Lights (Also fits 2 D2 or DOT/SAE D-Series LED Lights) per bracket each kit includes (2) fog light brackets *LED Lights Sold Separately*. Must have factory OEM Fog Light mount from origional light, bracket uses original OEM Fog Light Mount.. Please Note: Not compatible with Dually HD or D2 HD lights.. Features: Aggressive RIGID Styling. Stainless Steel Construction. Black Powder Coat Finish. Includes All Necessary Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.