Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries 2018 Jeep Wrangler Jl A-Pillar Mount 41659

2018 Jeep Wrangler Jl A-Pillar Mount (Discontinued)

  • Mfr # 41659
  • Zoro # G4670803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41659
Zoro #
G4670803
UPC #
849774032776
Country of Origin
United States

Description

Mooring Buoy w/SS 17" Diameter - White Blue Stripe. The CM Series Mooring Buoy has been designed to provide the ultimate in strength, durability and boat protection, giving increased security to any mooring. We make two versions of mooring iron, one from galvanized steel with a protective vinyl-coated eye, and the other from durable stainless steel. To provide strength and security, each version features a 1/2-inch centeral rod, a large eye (4-3/8 inch diameter), and a swivel (1-1/2 inch wide). The CM-Series is a long tested standard in mooring buoy design and is prefered by many boaters worldwide. The CM is available in three color versions: fluorescent red, all white or white with a blue stripe. , Features: Strong mooring iron made from stainless steel , Larger eye {4-3/8"} and swivel {1-1/2} provide maximum strength , Soft vinyl surface won't harm boat finishes , Polyform's unique vinyl valve seals securely , Even wall thickness for strength and durability , , Size: 17" x 22", Eye Diameter: 5/8 in, Circumference: 56.5 in, Buoyan0cy Ratings: 121 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.