Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries 2X2 115 Deg Dc Scene Light White 681613

2X2 115 Deg Dc Scene Light White (Discontinued)

  • Mfr # 681613
  • Zoro # G5065305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681613
Zoro #
G5065305
UPC #
849774020131
Country of Origin
United States

Description

2 x 2 DC Scene 115degrees Light - White. Developed specifically for First Responders and Rescue personnel, LED Scene Lighting by RIGID is an efficient way to light up any area. Available in a variety of sizes and configurations to accommodate different needs and uses, Scene Lighting utilizes the latest in LED technology in a rugged RIGID branded housing that incorporates a thermally optimized heat sink for prolonged, trouble-free use.. Scene Lights provide up to 115degrees horizontal spread for maximum coverage and heavy-duty mounting brackets that enable precise adjustable aiming. Whether it's the scene of a fire or a remote pit in Baja, Scene Lighting provides clear, bright light with minimal amp draw. RIGID's Scene lights are also available with a durable white finish. Though suitable for marine applications, RIGID's white lighting products are perfect for use anywhere an alternative to black is desired. The distinctive white is a durable UV-resistant powder coated finish with an additional chromate conversion coating for superior corrosion resistance. They feature the same legendary lighting technology and superior build quality as the rest of RIGID's lighting products, providing reliable and efficient lighting on demand.. Features: 50,000+ Hr LED Lifespan. Instant On/Off - No Warm Up. RoHS Compliant. Over/Under Voltage Protection. Extruded Aluminum Housing. Durable Polycarbonate Lens. Integrated Thermal Management. GORE Pressure Equalizing Vent. Designed Engineered and Assembled in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.